SEHT 1204 AFFN ALU

Article no.: 214350 ALU
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    14,63 € / Piece
  • from 10 Piece
    12,19 € / Piece
on request
In stock
1 690 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SEHT 1204 AFFN
    Type ALU
    Grade HU7710
    Tool material Carbide
    Feed fz per tooth 0.24 mm
    Number of changes/inserts 4
    Coating coated
    Insert thickness E 4.76 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 214350 ALU
    EAN / GTIN 4045197319531
    Manufacturer number 214350 ALU

    Application Table

    Alu plastics
    N
    725
    Aluminium (short chipping)
    N
    500
    Alu > 10% Si
    N
    350
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart