{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SEKT 1204 AFTN | |
Type | INOX | |
Grade | HB7635 | |
Tool material | Carbide | |
Feed fz per tooth | 0.19 mm | |
Number of changes/inserts | 4 | |
Insert thickness E | 4.76 mm | |
Type of product | Indexable insert for milling |
Article number | 214245 INOX | |
EAN / GTIN | 4045197302847 | |
Manufacturer number | 214245 INOX |
This article |
Recommendations |
||
---|---|---|---|
SEKT 1204 AFTN, HB7635, Type: INOX
on request
In stock
11 650 pieces in stock
from
1
Pieces
€15.25
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€12.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
187 pieces in stock
from
1
Pieces
€28.84
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€24.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 694 pieces in stock
from
1
Pieces
€19.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€15.87
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 |
ISO code indexable insert | SEKT 1204 AFTN | SNHX 12045 | SEET 1204 AFTN |
Insert thickness E | 4.76 mm | 4.76 mm | 4.76 mm |
Tool material | Carbide | Carbide | Carbide |
Type | INOX | INOX | INOX |
Feed fz per tooth | 0.19 mm | 0.13 mm | 0.19 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |