SPKN 1203 EDER, HU7730, Type: ST1400

Article no.: 213530 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €9.59 / Piece
  • from 10 Piece
    €7.99 / Piece
on request
In stock
1 757 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SPKN 1203 EDER
Type ST1400
Grade HU7730
Tool material Carbide
Feed fz per tooth 0.18 mm
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213530 ST1400
EAN / GTIN 4045197319319
Manufacturer number 213530 ST1400

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
250
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
110
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart