XDLT 120408 ER HART

Article no.: 212974 HART
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €23.94 / Piece
  • from 10 Piece
    €19.95 / Piece
on request
In stock
1 612 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDLT 120408 ER
Type HART
Corner radius 0.8 mm
Grade HB7720
Tool material Carbide
Programming radius at ap max 2.6 mm
maximum cutting depth ap max 1.8 mm
Feed fz per tooth 0.57 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212974 HART
EAN / GTIN 4045197581785
Manufacturer number 212974 HART

Application Table

TOOLOX 44
H
140
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5 … 1×D / ap max

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart