{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | ALU | |
Grade | HU7810 | |
Tool material | Carbide | |
Axial length of wiper | 12 mm | |
Radial length of wiper | 24 mm | |
Corner radius R1 | 1 mm | |
Flute length Lc | 6 mm | |
Feed f z in short-chipping aluminium | 0.1 mm | |
Number of changes/inserts | 1 | |
Corner radius | 1 mm | |
Type of product | Indexable insert for milling |
Article number | 212764 ALU | |
EAN / GTIN | 4062406103125 | |
Manufacturer number | 212764 ALU |