{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | RDHX 1003 MOTN | |
Type | HART | |
Grade | CBN725 | |
Tool material | CBN | |
Feed fz per tooth | 0.16 mm | |
Number of changes/inserts | 1 | |
Type of product | Indexable insert for milling |
Article number | 212247 HART | |
Manufacturer number | 212247 HART |