Face torus milling head, with internal coolant supply, HB730, ⌀ D h10: 12mm

Article no.: 210310 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock

Select article variation and quantity

⌀ D h10 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Number of cutting edges Z: 5
  • Helix angle: 45

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Milling head ⌀ D 12 mm
Grade HB730
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Number of cutting edges Z 5
Helix angle 45 degrees
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D for side milling
Machining strategy HPC
Through-coolant yes
Arbor size 12 mm
Head length l 16 mm
Flute length L2 9 mm
Programming radius Rp 2.205 mm
maximum cutting depth ap max in steel < 900 N/mm2 0.6 mm
Corner radius 1.8 mm
Feed fz in steel < 900 N/mm2 0.6 mm
Shank type GARANT TopCut
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 210310 12
EAN / GTIN 4045197523266
Manufacturer number 210310 12

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
Steel < 55 HRC
H
50
Steel < 60 HRC
H
40
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
80
GG(G)
K
160
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Comply strictly with ap max! Recommended application values (vc and fz) apply also to ap max.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart