{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 30 degrees | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | no | |
Dimension S | 18.6 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Chamfer mill | 15 degrees | |
Feed fz in steel < 900 N/mm2 | 0.05 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Corner chamfer angle | 75 degrees | |
Type of product | Deburrers |
Article number | 208152 10 | |
EAN / GTIN | 4045197859327 | |
Manufacturer number | 208152 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide deburrer 30°, TiAlN, ⌀ h6 DC: 10mm
on request
In stock
231 pieces in stock
68,77 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
153 pieces in stock
68,77 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
357 pieces in stock
68,77 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 249 pieces in stock
43,13 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
123 pieces in stock
68,77 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
205 pieces in stock
43,13 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Corner chamfer angle | 75 degrees | 30 degrees | 45 degrees | 45 degrees | 60 degrees | 60 degrees |
Colour ring | without | without | without | without | without | without |
Countersink tip angle | 30 degrees | 120 degrees | 90 degrees | 90 degrees | 60 degrees | 60 degrees |
Shank | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 |
Tolerance nominal ⌀ | h6 | h6 | h6 | h6 | h6 | h6 |
Chamfer mill | 15 degrees | 60 degrees | 45 degrees | 45 degrees | 30 degrees | 30 degrees |