{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 5 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.07×D | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | no | |
Machining strategy | TPC | |
Flute length Lc | 24 mm | |
Overhang length L1 incl. recess | 30 mm | |
Recess ⌀ D1 | 7.8 mm | |
Overall length L | 68 mm | |
Shank ⌀ Ds | 8 mm | |
Number of chip separators | 1 | |
Corner chamfer width at 45° | 0.16 mm | |
Corner chamfer angle | 45 degrees | |
Average chip thickness hmax for TPC milling in Toolox 44 HRC | 0.042 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203089 8 | |
EAN / GTIN | 4045197640932 | |
Manufacturer number | 203089 8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Solid carbide milling cutter with chip separators TPC 8 mm |
on request
In stock
174 pieces in stock
€71.53
plus VAT at the current rate
Prices plus delivery costs
|
|
Recess ⌀ D1 | 7.8 | 7.8 |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Cutting edge ⌀ DC | 8 | 8 |
Helix angle | 40 | 40 |
Type | N | N |
No. of teeth Z | 5 | 5 |
Average chip thickness hmax for TPC milling in Toolox 44 HRC | 0.042 | 0.042 |