{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Machining strategy | MTC | |
Flute length Lc | 8 mm | |
Overhang length L1 incl. recess | 13 mm | |
Recess ⌀ D1 | 2.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.058 mm | |
Correction factor for vc | 1.25 | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203060 3 | |
EAN / GTIN | 4045197301116 | |
Manufacturer number | 203060 3 |