{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | TiXSi | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 12 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.05 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.06 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203037 8 | |
EAN / GTIN | 4045197679260 | |
Manufacturer number | 203037 8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide roughing end mill HPC 8 mm
on request
In stock
378 pieces in stock
€39.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
109 pieces in stock
€62.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 185 pieces in stock
€34.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
308 pieces in stock
€53.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiXSi | TiAlN | TiAlN | TiAlN |
Corner chamfer angle | 45 | 45 | 45 | 45 |
Standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Helix angle | 38 | 38 | 38 | 38 |
Machining strategy | HPC | HPC | HPC | HPC |
Corner chamfer width at 45° | 0.2 | 0.16 | 0.2 | 0.16 |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing |