{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 18 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Milling profile | NF | |
Tolerance nominal ⌀ | k12 | |
No. of teeth Z | 4 | |
Helix angle | 27-30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 32 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.05 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191720 18 | |
EAN / GTIN | 4045197104991 | |
Manufacturer number | 191720 18 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Semi-roughing end mill 18 mm
on request
In stock
23 pieces in stock
€127.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
132 pieces in stock
€56.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
82 pieces in stock
€60.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
€78.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
124 pieces in stock
€63.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 251 pieces in stock
€68.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 92 | 92 | 92 | 123 | 92 | 92 |
Through-coolant | no | no | no | no | no | no |
Standard | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B |
Cutting edge ⌀ DC | 18 | 18 | 18 | 18 | 18 | 18 |
Helix angle | 27-30 | 30 | 30 | 30 | 30-40 | 30-40 |
Tolerance nominal ⌀ | k12 | e8 | e8 | e8 | k10 | k10 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |