End mill HSS-PM 3 mm

Article no.: 191520 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
289 pieces in stock

Select article variation and quantity

⌀ k10 DC (mm) Unit price incl. VAT
  • Tool material: HSS PM
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: k10
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 3 mm
    Coating TiAlN
    Tool material HSS PM
    Standard DIN 844 B
    Type N
    Tolerance nominal ⌀ k10
    No. of teeth Z 4
    Helix angle 30-40 degrees
    Direction of infeed horizontal, oblique and vertical
    Shank DIN 1835 B to h6
    Through-coolant no
    Flute length Lc 8 mm
    Overall length L 52 mm
    Shank ⌀ Ds 6 mm
    Corner chamfer angle 90 degrees
    Feed fz for slot milling in steel < 750 N/mm2 0.005 mm
    Colour ring without
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 191520 3
    EAN / GTIN 4045197103109
    Manufacturer number 191520 3

    Application Table

    Aluminium (short chipping)
    N
    138
    Alu > 10% Si
    N
    110
    Steel < 500 N/mm²
    P
    83
    Steel < 750 N/mm²
    P
    64
    Steel < 900 N/mm²
    P
    64
    Steel < 1100 N/mm²
    P
    37
    Steel < 1400 N/mm²
    P
    32
    INOX < 900 N/mm²
    M
    23
    INOX > 900 N/mm²
    M
    18
    GG(G)
    K
    55
    CuZn
    N
    110
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Multi-flute end mill. Eccentric relief ground.
    For the highest demands in respect to material removal rates.
    Excellent results when milling dry.
    Size 6M−25M MID mills:
    Dimensions to manufacturer’s standard, which lies between DIN 844 short and DIN 844 long. Particularly suitable for mould and tool making, as the medium length provides higher rigidity than long series mills to DIN 844.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart