Solid carbide side milling cutter HPC 40X3 mm

Article no.: 185015 40X3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

⌀×width ± 0.1×k11 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 885 A
  • Type: N
  • Tolerance nominal ⌀: ± 0.1
  • Cutting width ae for milling operation: Full slot cutting depth 1×D

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 40 mm
    Cutting width 3 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 885 A
    Type N
    Tolerance nominal ⌀ ± 0.1
    Bore ⌀ H6 d1 13 mm
    No. of teeth Z 12
    Cutting width ae for milling operation Full slot cutting depth 1×D
    Machining strategy HPC
    Collar thickness b ±0.1 1.9 mm
    Collar ⌀ d2 ±1 28 mm
    Tooth height Zh 6 mm
    Capability of combining 2 cutters of the same width A/B 3 mm
    Capability of combining 2 cutters of the same width, results in overall width E 5.7 mm - 5.8 mm
    Capability of combining 2 cutters of different width A 3 mm
    Capability of combining 2 cutters of different width B 4 mm
    Capability of combining 2 cutters of different width, results in overall width E 6.6 mm - 6.8 mm
    Feed fz in steel < 900 N/mm2 0.03 mm
    Through-coolant no
    Shank type with bore
    Colour ring without
    Type of product Side milling cutter

    Identification numbers & Classifications

    Article number 185015 40X3
    EAN / GTIN 4062406397319
    Manufacturer number 185015 40X3

    Application Table

    Alu plastics
    N
    280
    Aluminium (short chipping)
    N
    280
    Alu > 10% Si
    N
    200
    Steel < 500 N/mm²
    P
    120
    Steel < 750 N/mm²
    P
    110
    Steel < 900 N/mm²
    P
    100
    Steel < 1100 N/mm²
    P
    90
    Steel < 1400 N/mm²
    P
    75
    INOX < 900 N/mm²
    M
    45
    GG(G)
    K
    70
    CuZn
    N
    300
    Oil
     
    wet maximum
     

    Description

    Version:

    Precision solid carbide side milling cutters in the HPC machining range. With new high-performance coating for very long tool life.
    Use as a set: Cutters with the same ⌀ and same number of teeth can be combined as a set and adjusted to the required width. Since the cutters have no raised bore collar, the staggered teeth mesh with each other.
    2-piece sets are particularly economical. By reversing the side milling cutters, both side edges of each cutter can be used.

    Note:

    • Do not clamp the cutters in a set without a sufficiently thick arbor spacer ring, otherwise the cutters will be damaged.
    • See Product Group 30 for suitable arbor spacer rings.
    • Slots milled from solid: fz for ae = 0.1×D.

    Successor product to No. 185010.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart