Version:
Carbide (HM) tipped high-performance saw blade with a negative rake angle (-18°) and special tooth geometry to increase the machining parameters. Especially suitable for sawing hardened/induction-hardened and high-hardness materials >50 HRC. Use requires a powerful band saw machine.
RÖNTGEN carbide titanium:
Carbide-tipped band saw blade with ground tooth profiles. (Hardness approx. 1600 HV). Very high rate of metal removal.
Note:
When placing an enquiry, please indicate the band saw machine (manufacturer and type), band dimensions, material, and material cross section.
General-purpose small workshop machines (tilting frame bandsaws with saw blade width 27×0.9 mm) are generally not designed for use with carbide-tipped saw blades.Our application engineers will gladly offer you further technical advice. Further information can be found in the
GARANT machining handbook No. 110020 or from
RÖNTGEN Cutting Solutions (RCS) at https://www.roentgen-saw.com/RCS/.
Price each = price per running metre × band length
incl. welded joint.Order information: Item number and size (teeth per inch) × desired length (mm).
Example: 5 pieces No. 174113 size 2/3 × 4640 mm.