{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS Co 8 | |
Width | 27 mm | |
Thickness | 0.9 mm | |
Length | 3,830 mm | |
Type of product | Metal band saw blade |
Article number | 173790 10/14 | |
Manufacturer number | 173790 10/14 |