{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 500 mm | |
TPI | 6 | |
Tool material | bimetal | |
Tooth type | normal | |
Width | 38 mm | |
Thickness | 2 mm | |
Clamping hole ⌀ | 10.5 mm | |
Type of product | Power saw blade |
Article number | 171100 500/6 | |
EAN / GTIN | 7311518114268 | |
Manufacturer number | 3809-500-38-2.00-6 |
This article |
Recommendations |
||
---|---|---|---|
Power saw blade, bimetal, Length L / TPI: 500/6
on request
In stock
26 pieces in stock
from
1
Pieces
62,24 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
51,87 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
from
1
Pieces
35,19 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
29,33 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
from
1
Pieces
33,26 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
27,72 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Width | 38 mm | 38 mm | 50 mm |
Length L | 500 mm | 500 mm | 500 mm |
Tool material | bimetal | HSS | HSS |
Clamping hole ⌀ | 10.5 mm | 10.5 mm | 10.5 mm |
TPI | 6 | 6 | 6 |
Tooth type | normal | normal | normal |
Type of product | Power saw blade | Power saw blade | Power saw blade |