Countersink, form D 60°, uncoated, ⌀ DC: 16mm

Article no.: 150860 16
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
100 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Countersink tip angle: 60
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 334
  • Shank: Morse taper

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 16 mm
Coating uncoated
Countersink tip angle 60 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 334
Shank Morse taper
Through-coolant no
smallest countersink ⌀ for holes from 4 mm
Overall length L 90 mm
Morse taper MT 1
Feed f in steel < 500 N/mm2 0.14 mm/rev.
Colour ring without
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150860 16
EAN / GTIN 4045197087393
Manufacturer number 150860 16

Application Table

Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
CuZn
N
65
wet maximum
 
dry
 

Description

Version:

The chip flutes are ground from solid up to size 31.5. Countersink point and circumference are relief ground and cut easily. This results in easy and chatter-free cutting for deep countersinking, as well as for deburring or countersinking.

Application:

For chatter-free countersinking and deburring.
Especially suitable for chamfering tapped holes and for countersinking in jig and tool making.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart