Countersink single flute 90° 6 mm

Article no.: 150050 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
243 pieces in stock

Select article variation and quantity

External ⌀ DC (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 1
  • Shank: Parallel shank to h9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External ⌀ 6 mm
    Coating uncoated
    Countersink tip angle 90 degrees
    Tool material HSS
    Number of cutting edges Z 1
    Shank Parallel shank to h9
    Overall length L 45 mm
    Shank ⌀ Ds 6 mm
    Colour ring without
    Type of product Stepped drill and countersink

    Identification numbers & Classifications

    Article number 150050 6
    EAN / GTIN 4045197085283
    Manufacturer number 150050 6

    Application Table

    Aluminium (short chipping)
    N
    33
    Steel < 500 N/mm²
    P
    28
    Steel < 750 N/mm²
    P
    27
    INOX < 900 N/mm²
    M
    7
    wet maximum
     
    wet minimum
     
    dry
     

    Description

    Version:

    Axial-radial relief ground conical profile for chatter-free deburring and countersinking. This delivers a high-quality countersinking surface. Generous-sized flutes for very good chip clearance. Can be reground easily on the inner flat faces of the flutes.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart