Toolholder with ratchet long 300 mm

Article no.: 149001 300
plus VAT at the current rate Prices plus delivery costs
on request
In stock
397 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material All-steel
Capacity □ 4.5 mm - 8 mm
for hand taps DIN 352 M5 − M12
Spare jaws No. 148712 size 110
Overall length 300 mm
Type of product Pin vice

Identification numbers & Classifications

Article number 149001 300
EAN / GTIN 4062406754693
Manufacturer number 149001 300

Description

Version:

With two-jaw chuck for clamping square shanks. Moveable T-handle with a grooves centred and at each end for engaging the retaining ball. Holder with stainless steel sheath. Ratchet is reversible and can also be locked. All-steel construction for high torque applications. Clamping jaws milled and hardened for high toughness and optimum surface hardness.

Application:

Suitable for tapping holes where access is difficult.

Note:

The square sizes of other tap and reamer sizes can be found in the tables in the respective Product Groups.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart