{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Coating | AlTiX | |
Thread type | M | |
Flank angle | 60 degrees | |
Standard | DIN 371; DIN 376 | |
Helix angle | 40 degrees | |
Colour ring | green | |
Type of product | Tap |
Article number | 146735 M3-12 | |
EAN / GTIN | 4045197953261 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Master Tap blind hole machine taps M3-12
on request
In stock
20 pieces in stock
€295.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
€282.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
309 pieces in stock
€109.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
260 pieces in stock
€103.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | AlTiX | vaporised | ||
Colour ring | green | green | green | |
Flank angle | 60 | 60 | 60 | 60 |
Thread type | M | M | M | M |
Standard | DIN 371 ;DIN 376 | DIN 371 ;DIN 376 | DIN 371 ;DIN 376 | DIN 371 ;DIN 376 |
Series | Master Tap | Master Tap | ||
Type of product | Tap | Tap | Tap | Tap |