GARANT Master TM plain shank thread mill G3/4

Article no.: 139705 G3/4
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 0,01 € /pcs.
  • 0,01 € /pcs.
on request
In stock
48 pieces in stock

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G; G-LH
  • Flank angle: 55
  • Tool material: Solid carbide
  • Shank: DIN 6535 HA to h6
  • No. of teeth Z: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master TM
    Thread size G3/4
    Coating TiAlN
    Thread type G; G-LH
    Flank angle 55 degrees
    Tool material Solid carbide
    Shank DIN 6535 HA to h6
    Thread pitch 1.814 mm
    Threads per inch 14
    Nominal ⌀ DC 17.95 mm
    Flute length Lc 40.82 mm
    Shank length Ls 48 mm
    Overall length L 108 mm
    Shank ⌀ Ds 18 mm
    No. of teeth Z 6
    Through-coolant yes
    Application for type of drilling up to 1.5×D for blind holes; up to 1.5×D for through holes
    For use with external threads up to 1.5×D for bolt threads
    Spacing of the cutters unequal spacing
    Feed fz in steel < 750 N/mm2 0.15 mm
    Number of clamping slots 6
    Colour ring green
    Internal/external application Internal and external
    Thread depth 40.82 mm
    Type of product thread milling cutter

    Identification numbers & Classifications

    Article number 139705 G3/4
    EAN / GTIN 4045197957733
    Manufacturer number 139705 G3/4

    Application Table

    Alu plastics
    N
    220
    Aluminium (short chipping)
    N
    220
    Alu > 10% Si
    N
    180
    Steel < 500 N/mm²
    P
    140
    Steel < 750 N/mm²
    P
    130
    Steel < 900 N/mm²
    P
    120
    Steel < 1100 N/mm²
    P
    90
    Steel < 1400 N/mm²
    P
    80
    Steel < 50 HRC
    H
    45
    TOOLOX 33
    H
    85
    TOOLOX 44
    H
    50
    INOX < 900 N/mm²
    M
    82
    INOX > 900 N/mm²
    M
    75
    Ti > 850 N/mm²
    S
    50
    GG(G)
    K
    120
    CuZn
    N
    200
    Uni
     
    wet maximum
     
    wet minimum
     
    Air
     

    Description

    Version:

    Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life.
    Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials.
    • Significantly reduced vibration due to irregular cutting edge spacing.
    • Increased number of cutting edges.
    • New coating for optimum wear resistance.
    • Corrected thread profile for avoidance of profile distortions.

    Application:

    For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connections). Suitable for internal and external threads.

    Note:

    HB and HE shanks are available at the same price as HA.
    Order HB shank: with No. 139705 + 129100 HB.
    Order HE shank: with No. 139705 + 129100 HE.

    Downloads & documents

    From the same series "Master TM" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart