{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M18×1.5 | |
Coating | TiAlN | |
Thread type | MF; MF-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA to h6 | |
Thread pitch | 1.5 mm | |
Nominal ⌀ DC | 15.9 mm | |
Flute length Lc | 36.75 mm | |
Shank length Ls | 48 mm | |
Overall length L | 106 mm | |
Shank ⌀ Ds | 16 mm | |
Through-coolant | yes | |
No. of teeth Z | 6 | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Spacing of the cutters | unequal spacing | |
Feed fz in steel < 750 N/mm2 | 0.11 mm | |
Number of clamping slots | 6 | |
Colour ring | green | |
Internal/external application | Indvendig | |
Thread depth | 36.75 mm | |
Series | Master TM | |
Type of product | thread milling cutter |
Article number | 139665 18X1,5 | |
EAN / GTIN | 4045197957672 | |
Manufacturer number | 139665 18X1,5 |
This article |
Recommendations |
|
---|---|---|
GARANT Master TM plain shank thread mill 2×D 18X1,5
on request
In stock
14 pieces in stock
€530.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
€401.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Thread type | MF ;MF-LH | MF ;MF-LH |
Thread size | M18×1.5 | M18×1.5 |
Thread pitch | 1.5 | 1.5 |
Flute length Lc | 36.75 | 41.2 |
Thread depth | 36.75 | 41.2 |
Application for type of drilling | up to 2×D for blind holes ;up to 2×D for through holes | up to 2×D for blind holes ;up to 2×D for through holes |
Type of product | thread milling cutter | thread milling cutter |