End cutting thread mill 2.5×D M4

Article no.: 139521 M4
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €0.01 /pcs.
  • €0.01 /pcs.
on request
In stock
145 pieces in stock
  • Thread type: M; M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Product details

Technical Data

Thread size M4
Coating TiAlN
Thread type M; M-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA with h6
Number of cutting edges Z 4
Through-coolant yes
Application for type of drilling up to 2×D for blind holes; up to 2.5×D for through holes
Countersink angle 90 degrees
Cutting direction right-hand
Thread pitch 0.7 mm
Cutting edge ⌀ DC 3.1 mm
Cutter length lc 2.2 mm
Overhang L1 11.2 mm
Shank length Ls 41.5 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Neck ⌀ D1 2.18 mm
Programming radius 1.53 mm
Feed f z in steel < 65 HRC 0.01 mm
Shank tolerance h6
Number of clamping slots 4
Colour ring without
Internal/external application Internal
Thread depth 10
Type of product Combination drill / thread mill

Identification numbers & Classifications

Article number 139521 M4
EAN / GTIN 4062406565664

Application Table

Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
45
Steel < 60 HRC
H
40
Steel < 65 HRC
H
35
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
45
wet maximum
 
Air
 

Description

Version:

Tool for combined production of bore, chamfer and thread in a single work step. Pre-drilling is no longer required. The innovative centre cutting edge geometry makes this tool a specialist in thread production in hardened and hard-to-machine materials. The TiAlN high-performance coating ensures the longest possible tool life, especially in hardened steels up to 63 HRC. All tools have left-hand cutting and are suitable for right-hand and left-hand threads.

Note:

Always use with cooling lubricant emulsion. (Fat content minimum 8%). In the case of steels >45 HRC: can only be used with compressed air!

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart