Solid carbide machine tap M8

Article no.: 132080 M8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
143 pieces in stock

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: solid carbide
  • Norm: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M8
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material solid carbide
Norm DIN 371
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form D
Shank Parallel shank to h6
Through-coolant no
Application for type of drilling up to 1.5×D for blind holes; up to 2×D for through holes
Cutting direction right-hand
Thread pitch 1.25 mm
Overall length L 90 mm
Shank ⌀ Ds 8 mm
Shank square □ 6.2 mm
Tapping hole ⌀ 6.8 mm
Thread ⌀ 8 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 5
Colour ring red
Number of cutting edges Z 5
Thread depth 12 mm
Type of product Tap

Identification numbers & Classifications

Article number 132080 M8
EAN / GTIN 4045197071071
Manufacturer number 132080 M8

Application Table

Steel < 55 HRC
H
3
Steel < 60 HRC
H
2
Steel < 65 HRC
H
1
Steel < 67 HRC
H
1
TOOLOX 33
H
5
TOOLOX 44
H
4
HARDOX 500 < 1600 N/mm²
H
3
Graphite, GRP, CRP
N
18
Oil
 

Description

Version:

Particularly sturdy version. For the highest performance demands.

Application:

For use only with a length compensation chuck − even on machines with synchronised spindle drives.

Recommendation:

For very hard steels, TOOLOX and HARDOX materials we recommend deviating from the DIN data (see table) by drilling the tapping hole ⌀ 0.05 to 0.3 mm larger.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart