{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M8 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 352 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.25 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 6.8 mm | |
Thread ⌀ | 8 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 24 mm | |
Type of product | Tap |
Article number | 131600 M8 | |
Manufacturer number | 131600 M8 |
This article |
Recommendations |
|
---|---|---|
Spiral point tap stub M8 |
on request
In stock
306 pieces in stock
€17.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of threading tool | Machine tap for conventional machining | Machine tap for conventional machining |
Colour ring | without | without |
Flank angle | 60 | 60 |
Thread ⌀ | 8 | 8 |
Shank | Plain shank with h9 | Plain shank with h9 |
Thread depth | 24 | 24 |
Type of product | Tap | Tap |