{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 18.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 73.3 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 101 mm | |
Overall length L | 153 mm | |
Shank ⌀ Ds | 20 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.35 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122765 18,5 | |
Manufacturer number | 122765 18,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide HPC drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7: 18,5mm |
on request
In stock
22 pieces in stock
385,25 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
539,35 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
554,30 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
278,30 €
plus VAT at the current rate
Prices plus delivery costs
|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HB, AlTiN, ⌀ DC m7: 18,5mm
on request
In stock
7 pieces in stock
299,00 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiN | TiAlN | TiAlN | TiAlN | AlTiN |
Overall length L | 153 mm | 153 mm | 153 mm | 153 mm | 153 mm | 153 mm |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | Yes, with 25 bar | yes, to 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 18.5 mm | 18.5 mm | 18.5 mm | 18.5 mm | 18.5 mm | 18.5 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h7 | h7 | m6 | h7 | h7 | m7 |
recommended maximum drilling depth L2 | 73.3 mm | 73.3 mm | 73.3 mm | 73.3 mm | 73.3 mm | 73.3 mm |