This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide high performance drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m7: 10mm

Article no.: 122664 10

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: m7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ m7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 46 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Flute length Lc 61 mm
Overall length L 103 mm
Shank ⌀ Ds 10 mm
Shank tolerance h6
Feed f in stainless steel < 900 N/mm2 0.12 mm/rev.
Colour ring blue
Type of product Jobber drill

Identification numbers & Classifications

Article number 122664 10
Manufacturer number 122664 10

Application Table

Aluminium (short chipping)
N
140
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
45
INOX > 900 N/mm²
M
40
Ti > 850 N/mm²
S
30
GG
K
70
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122666.
Form HE: order with No. 122668.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide high performance drill plain shank DIN 6535 HA, TiAlN, ⌀ D<sub>C</sub> m7: 10mm

Solid carbide high performance drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m7: 10mm

on request
In stock
71 pieces in stock
€136.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
€117.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
€70.61
plus VAT at the current rate Prices plus delivery costs
Coating TiAlN TiAlN TiAlSiN AlTiN
Colour ring blue blue pink blue
Overall length L 103 mm 103 mm 103 mm 103 mm
Standard DIN 6537 DIN 6537 DIN 6537 DIN 6537
Tool material Solid carbide Solid carbide Solid carbide Solid carbide
Tolerance nominal ⌀ m7 m6 m7 m7
Type of product Jobber drill Jobber drill Jobber drill Twist Drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart