Solid carbide drill plain shank for uni-directional fibre orientation DIN 6535 HA, Diamond, ⌀ DC m7: 10mm

Article no.: 122522 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 5×D
  • Tolerance nominal ⌀: m7
  • Point angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10 mm
Coating Diamond
Tool material Solid carbide
Standard Manufacturer’s standard
Version 5×D
Tolerance nominal ⌀ m7
Point angle 90 degrees
Shank DIN 6535 HA to h6
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 46 mm
Flute length Lc 61 mm
Overall length L 103 mm
Shank ⌀ Ds 10 mm
Feed f in GRP CRP 0.19 mm/rev.
Shank tolerance h6
Colour ring black
Type of product Jobber drill

Identification numbers & Classifications

Article number 122522 10
EAN / GTIN 4045197465917
Manufacturer number 122522 10

Application Table

PMMA acrylic
N
150
PE-HD
N
140
PA 66
N
130
PEEK
N
120
PF 31
N
100
PVDF GF20
N
110
POM GF25
N
100
PA 66 GF30
N
90
PEEK GF30
N
80
PTFE CF25
N
90
PEEK CF30
N
80
GRP, CRP
N
100
Graphite
N
340
Hybrids
N
wet maximum
 
dry
 
Air
 

Description

Version:

With the latest generation of crystalline diamond coating sp3, for process reliability in machining fibre-reinforced composites, CRP, GRP, and graphite. With 90° point angle and special geometry toavoid delamination.
With cutting guide chamfer to avoid delamination, projecting fibres, and burr formation on materials with uni-directional fibre orientation.

Note:

Flute length LC = L2 + 1.5 × DC.
Available in 1/100 sizes and according to the table.
Please note the minimum order quantities for configurable sizes:
⌀ range 1.01 – 2.99 mm: 10 pieces
⌀ range 3.01 – 9.99 mm: 5 pieces
⌀ range 10.01 – 11.99 mm: 3 pieces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart