Solid carbide drill plain shank for multi-directional fibre orientation DIN 6535 HA 1,4 mm

Article no.: 122512 1,4
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 5×D
  • Tolerance nominal ⌀: m7
  • Point angle: 90

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 1.4 mm
    Coating Diamond
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Version 5×D
    Tolerance nominal ⌀ m7
    Point angle 90 degrees
    Shank DIN 6535 HA to h6
    Number of cutting edges Z 2
    Through-coolant no
    ⌀ range (1/100 size) can be configured 1.31 mm - 1.49 mm
    recommended maximum drilling depth L2 7.9 mm
    Flute length Lc 10 mm
    Overall length L 45 mm
    Shank ⌀ Ds 4 mm
    Feed f in GRP CRP 0.02 mm/rev.
    Shank tolerance h6
    Colour ring black
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122512 1,4
    EAN / GTIN 4062406348915
    Manufacturer number 122512 1,4

    Application Table

    PMMA acrylic
    N
    150
    PE-HD
    N
    140
    PA 66
    N
    130
    PEEK
    N
    120
    PF 31
    N
    100
    PVDF GF20
    N
    110
    POM GF25
    N
    100
    PA 66 GF30
    N
    90
    PEEK GF30
    N
    80
    PTFE CF25
    N
    90
    PEEK CF30
    N
    80
    GRP, CRP
    N
    100
    Graphite
    N
    340
    Hybrids
    N
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    With the latest generation of crystalline diamond coating sp3, for process reliability in machining fibre-reinforced composites, CRP, GRP, and graphite. With 90° point angle and special geometry toavoid delamination.
    With guide chamfer for materials with multi-directional fibre orientation.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    Available in 1/100 sizes and according to the table.
    Please note the minimum order quantities for configurable sizes:
    ⌀ range 1.01 – 2.99 mm: 10 pieces
    ⌀ range 3.01 – 9.99 mm: 5 pieces
    ⌀ range 10.01 – 11.99 mm: 3 pieces

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart