HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HB, AlTiN, ⌀ DC m7: 4,7mm

Article no.: 122491 4,7
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: m7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Inox
Nominal ⌀ DC 4.7 mm
Coating AlTiN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ m7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 17 mm
Shank DIN 6535 HB to h6
Through-coolant yes, with 25 bar
Flute length Lc 24 mm
Overall length L 66 mm
Shank ⌀ Ds 6 mm
Feed f in stainless steel < 900 N/mm2 0.07 mm/rev.
Colour ring blue
Type of product Twist Drill

Identification numbers & Classifications

Article number 122491 4,7
EAN / GTIN 4067263007531
Manufacturer number 122491 4,7

Application Table

Aluminium (short chipping)
N
140
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
80
INOX < 900 N/mm²
M
55
INOX > 900 N/mm²
M
45
Ti > 850 N/mm²
S
35
wet maximum
 
wet minimum
 

Description

Version:

Efficient drilling especially for use in stainless and acid-resistant steels.
Straight main cutting edges with optimised cutting edge design for improved chip breaking behaviour. Enlarged chip grooves for excellent chip evacuation.Increased wear resistance due to improved carbide substrate and high temperature resistant coating.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HB, AlTiN, ⌀ D<sub>C</sub> m7: 4,7mm

HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HB, AlTiN, ⌀ DC m7: 4,7mm

on request
In stock
33 pieces in stock
40,71 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
82 pieces in stock
54,97 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
80,27 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
97,29 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
88 pieces in stock
38,07 €
plus VAT at the current rate Prices plus delivery costs
Coating AlTiN TiN TiAlN DLC TiAlN
Colour ring blue green green yellow green
Overall length L 66 mm 66 mm 66 mm 66 mm 66 mm
Standard DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K
Tool material Solid carbide Solid carbide solid carbide solid carbide Solid carbide
Tolerance nominal ⌀ m7 h7 h7 h7 h7
recommended maximum drilling depth L2 17 mm 17 mm 17 mm 17 mm 17 mm

From the same series "Pro Inox" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart