{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Nominal ⌀ DC | 2.4 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 10.9 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 14.5 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.04 mm/rev. | |
Colour ring | blue | |
Type of product | Twist Drill |
Article number | 122490 2,4 | |
EAN / GTIN | 4067263003915 | |
Manufacturer number | 122490 2,4 |