Precision taper sheet and tube drill with helical flute HSS 8-20 mm

Article no.: 118040 8-20
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Cutter ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Shank: Three drive flats shank

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 8 mm - 20 mm
    Coating TiAlN
    Tool material HSS
    Standard Manufacturer’s standard
    Shank Three drive flats shank
    Overall length 62 mm
    Shank ⌀ 8 mm
    Colour ring without
    Type of product Stepped drill

    Identification numbers & Classifications

    Article number 118040 8-20
    EAN / GTIN 4045197359438
    Manufacturer number 118040 8-20

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    Alu > 10% Si
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    Oil
     
    wet maximum
     
    dry
     

    Description

    Version:

    With sharp drill point, pre-drilling not necessary. Conically increasing cutting edges and radially relief ground circumference for a paring cut. With scale in the flutes. Three drive flats on the shank.
    TiAlN coating for dry machining, optimum tool life and highest cutting speeds. Helical flutes for reliable chip evacuation.

    Application:

    Leaves no burr or chatter marks.
    Sheet metal 0.1 − 2 mm, stainless steel 0.1 − 1 mm, non-ferrous metals: 0.1 − 5 mm, plastics up to 10 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart