{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for screws | M3 | |
Coating | vaporised | |
Tool material | HSS | |
Standard | DIN 8376 | |
Tolerance nominal ⌀ | h9 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Parallel shank to h8 | |
Countersink angle | 180 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
⌀ D1 1st step 180° h9 | 3.4 mm | |
⌀ D2 2nd step 180° h8 | 6.5 mm | |
Step height L1 1st step 180° | 9 mm | |
Flute length Lc | 63 mm | |
Overall length L | 101 mm | |
Shank ⌀ Ds | 6.5 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Shank tolerance | h8 | |
Colour ring | without | |
Type of product | Stepped drill |
Article number | 117280 M3 | |
EAN / GTIN | 4045197036285 | |
Manufacturer number | 117280 M3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |