{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 340 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 105.3 mm | |
Flute length Lc | 121 mm | |
Overall length L | 184 mm | |
Shank ⌀ Ds | 10.5 mm | |
Feed f in steel < 500 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116061 10,5 | |
EAN / GTIN | 4045197027023 | |
Manufacturer number | 116061 10,5 |