{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 10 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 19 | |
Incremental steps of drills | 0.5 mm | |
with case | no | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115315 1-10 | |
EAN / GTIN | 4045197542625 | |
Manufacturer number | 115315 1-10 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Jobber drill set HSS-E No. 114405 as refill set, uncoated, Type: 1-10
on request
In stock
25 pieces in stock
€89.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
158 pieces in stock
€167.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
64 pieces in stock
€345.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
159 pieces in stock
€108.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
€366.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
76 pieces in stock
€387.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
350 pieces in stock
€62.79
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of drills | 19 | 19 | 19 | 19 | 19 | 19 | 19 |
Coating | uncoated | uncoated | TiAlN | uncoated | TiAlN | TiAlN | uncoated |
Through-coolant | no | no | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 135 degrees | 135 degrees | 130 degrees | 135 degrees | 135 degrees | 135 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |