This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Jobber drill HSS-E H, uncoated, ⌀ DC h8: 4,2mm

Article no.: 114470 4,2

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: H
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 4.2 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type H
Tolerance nominal ⌀ h8
Point angle 135 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 15.7 mm
Flute length Lc 22 mm
Overall length L 75 mm
Shank ⌀ Ds 4.2 mm
Feed f in steel < 750 N/mm2 0.05 mm/rev.
Colour ring pink
Type of product Jobber drill

Identification numbers & Classifications

Article number 114470 4,2
Manufacturer number 114470 4,2

Application Table

Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
HARDOX 500 < 1600 N/mm²
H
6
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Strengthened core, bright, flute length to DIN 1897, overall length DIN 338.
Also for HARDOX materials.
With point geometry shape C.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E H, uncoated, ⌀ D<sub>C</sub> h8: 4,2mm

Jobber drill HSS-E H, uncoated, ⌀ DC h8: 4,2mm

on request
In stock
13 225 pieces in stock
from 1  Pieces
5,88 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
4,90 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 820 pieces in stock
from 1  Pieces
4,21 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
3,51 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 177 pieces in stock
from 1  Pieces
14,49 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
12,08 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 590 pieces in stock
from 1  Pieces
16,35 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
13,63 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 343 pieces in stock
from 1  Pieces
3,09 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
2,58 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 364 pieces in stock
from 1  Pieces
1,91 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
1,59 €
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2 2
Coating uncoated uncoated uncoated TiAlN TiAlN uncoated uncoated
Colour ring pink red without blue blue without without
Overall length L 75 mm 75 mm 75 mm 75 mm 75 mm 55 mm 55 mm
Through-coolant no no no no no no no
Nominal ⌀ DC 4.2 mm 4.2 mm 4.2 mm 4.2 mm 4.2 mm 4.2 mm 4.2 mm
Standard DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 1897 DIN 1897

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart