Jobber drill HSS-E FS 3,3 mm

Article no.: 114450 3,3
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    5,32 € / Piece
  • from 10 Piece
    4,44 € / Piece
on request
In stock
521 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 3.3 mm
    Coating uncoated
    Tool material HSS E
    Standard DIN 338
    Type FS
    Tolerance nominal ⌀ h8
    Point angle 130 degrees
    Shank Plain shank
    Number of cutting edges Z 2
    Through-coolant no
    recommended maximum drilling depth L2 31.1 mm
    Flute length Lc 36 mm
    Overall length L 65 mm
    Shank ⌀ Ds 3.3 mm
    Feed f in steel < 750 N/mm2 0.03 mm/rev.
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 114450 3,3
    EAN / GTIN 4045197018526
    Manufacturer number 114450 3,3

    Application Table

    Alu plastics
    N
    70
    Aluminium (short chipping)
    N
    45
    Steel < 500 N/mm²
    P
    40
    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    25
    GG(G)
    K
    25
    Oil
     
    wet maximum
     

    Description

    Version:

    Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
    Strengthened core.
    Bright finish parabolic flutes, from 3 mm nitrided chamfers.
    With point geometry shape C up to size 3.9 mm
    With point geometry shape S from size 4 mm

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart