Jobber drill HSS N, TiN, ⌀ DC h8: 1,9mm

Article no.: 114360 1,9
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock
1 022 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 1.9 mm
Coating TiN
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 35-40 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 19.2 mm
Flute length Lc 22 mm
Overall length L 46 mm
Shank ⌀ Ds 1.9 mm
Feed f in steel < 500 N/mm2 0.05 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114360 1,9
EAN / GTIN 4045197016256
Manufacturer number 114360 1,9

Application Table

Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
GG(G)
K
31
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Standard core without core taper.
Precision ground point.
Profile ground:
High concentricity and pitch accuracy, drills for series production use.
With point geometry shape C from size 2.4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS N, TiN, ⌀ D<sub>C</sub> h8: 1,9mm

Jobber drill HSS N, TiN, ⌀ DC h8: 1,9mm

on request
In stock
1 022 pieces in stock
€1.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 089 pieces in stock
€0.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 214 pieces in stock
€0.98
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 087 pieces in stock
from 1  Pieces
€2.89
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
€2.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 680 pieces in stock
€1.22
plus VAT at the current rate Prices plus delivery costs
Coating TiN uncoated uncoated uncoated uncoated
Colour ring without without without without without
Through-coolant no no no no no
Shank Plain shank Plain shank Plain shank Plain shank Plain shank
Tool material HSS HSS HSS HSS HSS
Shank ⌀ Ds 1.9 mm 1.9 mm 1.9 mm 1.9 mm 1.9 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart