HSS jobber drill N 3,5

Article no.: 114150 3,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €2.89 / Piece
  • from 10 Piece
    €2.40 / Piece
on request
In stock
8 901 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm or inch) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 3.5 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 33.8 mm
Flute length Lc 39 mm
Overall length L 70 mm
Shank ⌀ Ds 3.5 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114150 3,5
EAN / GTIN 4045197012807
Manufacturer number 114150 3,5

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
45
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point.
Steam tempered from ⌀ 2.4 mm.
With point geometry shape C from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Size 16 - 20: Drills with shank ⌀ 16 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill N 3,5

HSS jobber drill N 3,5

on request
In stock
8 901 pieces in stock
from 1  Pieces
€2.89
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€2.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 476 pieces in stock
€0.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 881 pieces in stock
from 1  Pieces
€1.17
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€0.98
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 132 pieces in stock
from 1  Pieces
€3.02
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€2.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 701 pieces in stock
from 1  Pieces
€1.61
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€1.35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
729 pieces in stock
from 1  Pieces
€3.88
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€3.23
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2
Coating uncoated uncoated uncoated TiN uncoated uncoated
Colour ring without without without without without without
Overall length L 70 mm 70 mm 70 mm 70 mm 70 mm 70 mm
Nominal ⌀ DC 3.5 mm 3.5 mm 3.5 mm 3.5 mm 3.5 mm 3.5 mm
Tool material HSS HSS HSS HSS HSS HSS
Type N N N N N N

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart