{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Three drive flats shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 44.5 mm | |
Flute length Lc | 52 mm | |
Overall length L | 86 mm | |
Shank ⌀ Ds | 5 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114004 5 | |
EAN / GTIN | 4062406877408 | |
Manufacturer number | 114004 5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill with stepped tip HSS N, uncoated, ⌀ DC h8: 5mm
on request
In stock
887 pieces in stock
from
1
Pieces
€5.74
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€4.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 459 pieces in stock
€0.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 163 pieces in stock
from
1
Pieces
€1.75
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€1.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 149 pieces in stock
from
1
Pieces
€3.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€3.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 305 pieces in stock
from
1
Pieces
€4.20
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€3.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 536 pieces in stock
from
1
Pieces
€2.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€1.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without | without | without |
Shank | Three drive flats shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm |
recommended maximum drilling depth L2 | 44.5 mm | 44.5 mm | 44.5 mm | 44.5 mm | 44.5 mm | 44.5 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |