{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.4 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 27.4 mm | |
Flute length Lc | 43 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10.4 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 113265 10,4 | |
EAN / GTIN | 4062406235703 | |
Manufacturer number | 113265 10,4 |
This article |
Recommendations |
||
---|---|---|---|
Stub drill HSS-E, TiAlN, ⌀ DC h8: 10,4mm
on request
In stock
38 pieces in stock
from
1
Pieces
39,19 €
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
32,66 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
156 pieces in stock
from
1
Pieces
24,63 €
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
20,53 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
263 pieces in stock
9,83 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Standard | DIN 1897 | DIN 338 | DIN 338 |
Shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E | HSS | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 |
Flute length Lc | 43 mm | 87 mm | 87 mm |
recommended maximum drilling depth L2 | 27.4 mm | 71.4 mm | 71.4 mm |