Stub drill with 3 clamping faces HSS-E 2,5 mm

Article no.: 113001 2,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €4.62 / Piece
  • from 10 Piece
    €3.85 / Piece
on request
In stock
201 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Norm: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 2.5 mm
Coating uncoated
Tool material HSS E
Norm DIN 1897
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 10.3 mm
Flute length Lc 14 mm
Overall length L 43 mm
Shank ⌀ Ds 2.5 mm
Feed f in steel < 900 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113001 2,5
EAN / GTIN 4045197764836
Manufacturer number 113001 2,5

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Alu > 10% Si
N
40
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Stable and sturdy stub drill with strengthened core diameter. Ground flutes, with high concentricity. Precision ground point.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Drills with plain shank, without drive flats.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart