This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Soft foam bandage, blue, Type: 51011011

Article no.: 098589 51011011

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of quick wound plaster 2 m
Width 60 mm
Type of product Wound plaster

Identification numbers & Classifications

Article number 098589 51011011
EAN / GTIN 7310610017392
Manufacturer number 51011011

Description

Version:

Soft foam elastic bandage for bandaging small wounds or lacerations. Good mobility and perfect fit, even when wet. The material is self-adhesive but does not stick to skin and hair. Free of latex. Gentle to the skin.
Suitable for foodstuffs industry.
6 cm × 2 m
Suitable for first aid station No. 098581.

Content:

1 roll.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart