Refill pack 2

Article no.: 098547 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 13169
    Type of product First aid kit refill set

    Identification numbers & Classifications

    Article number 098547 2
    EAN / GTIN 4250108801221
    Manufacturer number 3003008

    Description

    Version:

    Filled with especially high-quality Söhngen® brand bandages.
    Filling to DIN 13169.

    Content:

    • 4× PE pressure closure bags 300 x 400 x 0.05 mm (204030)
    • 1× PE pressure closure bags 250 x 350 x 0.05 mm (204032)
    • 2× SIRIUS® rescue blanket 210 x 160 cm (701001)
    • 2× bandage DIN SO 60 x 80 cm (1003009)
    • 4× aluderm® DuOcul eye compresses (1003340)
    • 2× aluderm® bandage pack DIN small (1003371)
    • 6× aluderm® bandage packs DIN medium (1003372)
    • 2× aluderm® bandage pack DIN large (1003373)
    • 6× DERMOTEKT® compresses 10 x 10 cm 2 pieces each (1003401)
    • 4× WS fixing bandages 4 m x 6 cm (1004101)
    • 4× WS fixing bandages 4 m x 8 cm (1004102)
    • 2× fleece wipes 200 x 300 mm 5 pieces each (1005007)
    • 4× medical face masks EN 14683-2019 IIR individual (1005317)
    • 2× SÖHNGEN® pore 5 m x 2.50 cm (1008111)
    • 2× plaster/quick bandage set 10 x 6 cm 12 pieces (1008213)
    • 2× aluderm®-aluplast range small (1009152)
    • 8× wet cloths for cleaning uninjured skin individually (1009308)
    • 4× triangular bandages V SO RD (1010015)
    • 2× glove set with 4 pieces of vinyl large (1010073)
    • 2× instant cold compression small from 200 cm² (1012042)
    • 1× first aid clothing scissors 19 cm bent (2001008)
    • 1× first aid instructions SO immediate measures at the accident site (8001005)

    Note:

    Sterile bandages from SÖHNGEN can be used up to 20 years after the date of manufacture printed on them.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart