Sector first aid case, Type: 1

Article no.: 098531 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS02: Flame

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 1
Labelling of hazardous substances GHS02: Flame; GHS02: Flame
Standard DIN 13157
Application range Metal processing
Type of product First Aid box

Identification numbers & Classifications

Article number 098531 1
EAN / GTIN 4250108800330
Manufacturer number 0360108

Description

Version:

First-aid case, filled to DIN 13157 plus special contents for occupation-specific requirements in dustproof and waterproof ABS case including wall bracket. High-quality sterile bandages with use-by date 20 years.
Metalworking, Air-Vita® Bi-Protect breathing mask, wrist support bandage, wound cleaning kit, splinter tweezers, cooling spray, tourniquet pack, aluderm® aluminium plaster kit, oculavNit® immediate washing out of eyes and skin, gauze bandage size 4, and Replantat emergency treatment kit for injuries to the hand.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart