Disposable arm protection set type 6 50 pieces, Type: BASIC

Article no.: 098407 BASIC
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 113 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN EN ISO 1149 anti-static characteristics; EN 13034; EN 14126

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application disposable
Standard DIN EN ISO 1149 anti-static characteristics; EN 13034; EN 14126
Type of product Disposable arm protection

Identification numbers & Classifications

Article number 098407 BASIC
EAN / GTIN 4067263029977
Manufacturer number 098407 BASIC

Description

Version:

Disposable antistatic arm protection (PSA Category III Type 6) made of polypropylene and polyethylene, 65g/m².
With rubber cord on the wrist and upper arm. For protection against liquid chemicals and infectious agents.

Standard:

  • EN 13034 type 6
  • EN 14126
  • EN 1149-5

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart