Protective gown type 5/6, white, Unisex size: 2XL

Article no.: 098369 2XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

HOLEX Our useful size chart will show you which sizes you have to pay attention to for brand HOLEX

Normal men's size
Order size DE Size INT Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm Height cm
42 82 - 85 77 - 80 84 - 87 77 167 - 173
44 XS 86 - 89 78 - 81 88 - 91 78 169 - 175
46 S 90 - 93 82 - 85 92 - 95 79 171 - 177
48 M 94 - 97 86 - 89 96 - 99 80 173 - 179
50 M 98 - 101 90 - 93 100 - 103 81 175 - 181
52 L 102 - 105 94 - 97 104 - 107 82 177 - 183
54 XL 106 - 109 98 - 101 108 - 111 83 179 - 185
56 XL 110 - 113 102 - 105 112 - 117 84 180 - 186
58 2XL 114 - 117 106 - 109 118 - 121 85 181 - 187
60 3XL 118 - 121 110 - 113 122 - 125 86 182 - 188
62 3XL 122 - 125 114 - 117 126 - 129 87 182 - 188
64 4XL 126 - 129 118 - 121 130 - 133 88 182 - 188
Stocky men's size
Order size DE Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm Height cm
24 94 - 97 88 - 91 98 - 101 76 166 - 172
25 98 - 101 92 - 95 102 - 105 77 168 - 174
26 102 - 105 96 - 99 106 - 109 78 170 - 176
27 106 - 109 100 - 103 110 - 113 79 172 - 178
28 110 - 113 104 - 107 114 - 119 80 174 - 180
29 114 - 117 108 - 111 120 - 123 81 176 - 182
Normal women's sizes (height 176 cm - 180 cm)
Order size DE Size INT Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm Height cm
34 XS 80 - 83 66 - 69 88 - 91 80 164 - 176
36 S 84 - 87 70 - 73 92 - 95 80 164 - 176
38 M 88 - 91 74 - 77 96 - 99 80 164 - 176
40 L 92 - 95 78 - 81 100 - 103 80 164 - 176
42 L 96 - 100 82 - 85 104 - 107 80 164 - 176
44 XL 101 - 106 86 - 91 108 - 111 80 164 - 176
46 XL 107 - 112 92 - 96 112 - 115 80 164 - 176
2XL 113 - 118 97 - 101 116 - 119 164 - 176
3XL 119 - 124 102 - 106 120 - 123

This is how to measure

on request
In stock
6 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 13982-1; EN 13034; EN 1073-2; EN 14126

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clothing to Anti-static characteristics to DIN EN ISO 1149
Colour white
Standard EN 13982-1; EN 13034; EN 1073-2; EN 14126
Type of product Chemical protection jacket

Identification & Classification

Article number 098369 2XL
EAN / GTIN 4067263622802
Manufacturer number BSB1057
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Protective gown (PPE Category III) type 5/6. Antistatic disposable protective gown of PP spunbond with microporous film laminate. With collar, elasticated cuffs, two pockets and front closure with press studs.

Standard:

  • EN ISO 13982-1 type 5
  • EN 1073-2
  • EN 1149-5
  • EN 13034 type 6
  • EN 14126

Warning:

Intended use
  • Protection against solid flying particles and low hazard liquid chemicals, spray mists, splashed water, infectious agents and radioactive particles.
  • Suitable for working on building sites, for painting work, asbestos removal, maintenance and servicing work in industry, working in the pharmaceutical and veterinary fields for protection against viruses and bacteria, and for working in agriculture.
  • To be worn over clothing.
  • Select a suitable clothing size.
  • Do not modify protective work wear.
  • Protection is obtained only when the body being protected is completely covered.
  • Discard after use.

Reasonably foreseeable misuse
  • No protection is offered against mechanical and thermal hazards.
  • Do not wear when close to rotating machine parts.
  • Do not use where there is direct contact with heavy oils and highly flammable liquids. Avoid accumulations of water on the protective work wear.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart