{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EN 1073-2 (protection against radioactive particles) | yes | |
EN 1149-5 (antistatic) | yes | |
EN 14126 (virus-proof) | yes | |
DIN 32781 (protection against pesticides) | yes | |
Series | Microgard® | |
Gender | Unisex | |
Clothing to | DIN EN ISO 1149 anti-static characteristics | |
Colour | white | |
Unisex size | L | |
Standard | EN 13982-1; EN 13034-6; EN 1073-2; EN 14126; EN 32781; EN 1149-1 | |
PSA CE category | CE category III, type 5/6 | |
microporous film laminate | yes | |
Flat-fell seams for enhanced protection against particles and liquids. | yes | |
Disposable suit | yes | |
with hood | yes | |
Type of product | Chemical protective suit |
Article number | 098359 L | |
EAN / GTIN | 5013756000021 | |
Manufacturer number | WH20B-00111-04 |
This article |
Recommendations |
|
---|---|---|
Protective overalls type 5/6 AlphaTec® 2000, white, Unisex size: L
on request
In stock
285 pieces in stock
€8.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 833 pieces in stock
€7.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | white | white |
Clothing to | DIN EN ISO 1149 anti-static characteristics | DIN EN ISO 1149 anti-static characteristics |
Standard | EN 13982-1; EN 13034-6; EN 1073-2; EN 14126; EN 32781; EN 1149-1 | EN 13982-1; EN 13034; EN 1073-2; EN 1149-1; EN 14126; EN 1149-1 |
Unisex size | L | L |
Series | Microgard® | |
Type of product | Chemical protective suit | Chemical protective suit |
Gender | Unisex | Unisex |