Sliding beam anchor for T-beams T-BEAM, Type: T-BEAM

Article no.: 098278 T-BEAM
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 2104704
Weight 1.66 kg
Type of product Sliding beam anchor

Identification numbers & Classifications

Article number 098278 T-BEAM
EAN / GTIN 3660570056516
Manufacturer number 7100313950

Description

Version:

T-BEAM – sliding beam anchor for T-beams with exchangeable polyethylene sliding surfaces and rotating attachment point. Easy adjustment by ratchet function.
  • Adjustable width: 9 cm – 35.5 cm.
  • Maximum thickness: 3.2 cm.
  • Equipped with an RFID clip for inspection.
  • Maximum user weight 140 kg.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart